10WM2D5
NTE Electronics Resistors, ALUMHOUSPREC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10WM2D5 NTE Electronics Resistors, ALUMHOUSPREC Series, Resistor, 2.5 Ohm, 10 Watt, Fixed,

MFG Item Number
10WM2D5

10WM2D5 NTE Electronics Resistors, ALUMHOUSPREC Series, Resistor, 2.5 Ohm, 10 Watt, Fixed,

MFG Item Number
10WM2D5
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, ALUMHOUSPREC Series
Item #
10WM2D5
Resistor, 2.5 Ohm, 10 Watt, Fixed,

ALUMHOUSPREC Series Information

  • Aluminum Housed Power Wirewound
  • 5 or 10 Watts
  • Available in 0.05 to 40K Ohms

Specifications

Specifications
Manufacturer Part Number 10WM2D5
Manufacturer NTE Electronics
Product Series ALUMHOUSPREC
Family Series NTE Electronics Resistors, ALUMHOUSPREC Series
Description Resistor, 2.5 Ohm, 10 Watt, Fixed, Chassis Mount, Wirewoudn, +-1pct. Tol
Resistance 2.5 Ohm
Wattage 10 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Max Voltage 265 VAC
Operating Temperature -67-527 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Length 0.312 "
Mounting Panel
Net Weight 0.01 lbs
Gross Weight 0.01 lbs