Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11/16 Ilsco Terminals, Solder Lugs Series, CU CMP 4/0 13/32 B UL CSA
11/16 Ilsco Terminals, Solder Lugs Series, CU CMP 4/0 13/32 B UL CSA
This item cannot be canceled or returned
Description
Terminals, Solder Lugs Series
CU CMP 4/0 13/32 B UL CSA
Solder Lugs Series Information
Specifications
Specifications
| Manufacturer Part Number |
11/16 |
| Manufacturer |
Ilsco |
| Product Series |
Solder Lugs |
| Family Series |
Ilsco Terminals, Solder Lugs Series |
| Description |
CU CMP 4/0 13/32 B UL CSA |
| Wire Size Range |
4/0 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.095 lbs |
11/16
Ilsco Terminals, Solder Lugs Series