Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Hand Tools
110-70084
HellermannTyton Hand Tools
EVO 7SP Mechanical Hand Tool, Short
MFG Item Number
110-70084
This item cannot be canceled or returned
Description
EVO 7SP Mechanical Hand Tool, Short
Specifications
Specifications
| Manufacturer Part Number |
110-70084 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Hand Tools |
| Description |
EVO 7SP Mechanical Hand Tool, Short hand span 3.1in., 1/pkg |
| Type |
Cable Tie |
| Number of Pieces |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
110-70084
HellermannTyton Hand Tools