110-A-111/04
WECO Electrical Connectors Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110-A-111/04 WECO Electrical Connectors Terminals, Plug; Plug-In Screw; 4 pole; 30-16;

MFG Item Number
110-A-111/04

110-A-111/04 WECO Electrical Connectors Terminals, Plug; Plug-In Screw; 4 pole; 30-16;

MFG Item Number
110-A-111/04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Terminals, Series
Item #
110-A-111/04
Plug; Plug-In Screw; 4 pole; 30-16;

Series Information

Specifications

Specifications
Manufacturer Part Number 110-A-111/04
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminals
Description Plug; Plug-In Screw; 4 pole; 30-16; 8; 300 V; 0.138 in.; 0.25 in.; 1.5 mm2; 2500 V, 3.5 mm pitch
Number of Ports 4
Number of Wires Per Port 1
Wire Size Range 30-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Gray
Maximum Temperature 221 °F
Approvals CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs