Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminals
110-A-111/10
WECO Electrical Connectors Terminals
Plug; Plug-In Screw; 10 pole;
MFG Item Number
110-A-111/10
This item cannot be canceled or returned
Description
Plug; Plug-In Screw; 10 pole;
Specifications
Specifications
| Manufacturer Part Number |
110-A-111/10 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminals |
| Description |
Plug; Plug-In Screw; 10 pole; 30-16; 8; 300 V; 0.138 in.; 0.25 in.; 1.5 mm2; 2500 V, 3.5 mm pitch |
| Number of Ports |
10 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
30-16 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Gray |
| Maximum Temperature |
212 °F |
| Approvals |
CSA, UR |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
110-A-111/10
WECO Electrical Connectors Terminals