Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
110-M-211/04 WECO Electrical Connectors Terminal Blocks, TermBlk/ Conn/ PCB/ Header/
MFG Item Number
110-M-211/04
110-M-211/04 WECO Electrical Connectors Terminal Blocks, TermBlk/ Conn/ PCB/ Header/
MFG Item Number
110-M-211/04
This item cannot be canceled or returned
Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
| Manufacturer Part Number |
110-M-211/04 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
TermBlk/ Conn/ PCB/ Header/ SnglLvl/ 90DegAngl/ Sldr/ 4 pole/ 3.5mmPitch/ 11Series |
| Number of Levels |
1 |
| Number of Poles |
4 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.5 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
8 A |
| CSA Voltage |
300 VAC |
| Color |
Gray |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Plug Entry Position |
Side |
| Plug Gender |
Female |
| Approvals |
CSA, UR |
| Net Weight |
0.0031 lbs |
| Gross Weight |
0.0031 lbs |
110-M-211/04
WECO Electrical Connectors Terminal Blocks