Obsolete
Series Information
| Manufacturer Part Number | 110-M-221/10 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | TermBlk/ Conn/ PCB/ Header/ SnglLvl/ Poka-yoke/ Sldr/ 10 pole/ 3.5mmPitch/ 11Series |
| Number of Levels | 1 |
| Number of Poles | 10 |
| Connection Actuation | Pluggable |
| Pin Spacing | 3.5 mm |
| Length | 3.6 mm |
| UL Voltage | 300 VAC |
| Current Rating | 8 A |
| CSA Voltage | 300 VAC |
| Color | Gray |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-221 °F |
| Plug Entry Position | Top |
| Plug Gender | Female |
| Approvals | CSA, UR |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |