Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1100-250 Tomar Electronics Audible Signaling Devices, Power Alarm Series, 250 VDC Heavy Duty Power Alarm with
1100-250 Tomar Electronics Audible Signaling Devices, Power Alarm Series, 250 VDC Heavy Duty Power Alarm with
This item cannot be canceled or returned
Description
Audible Signaling Devices, Power Alarm Series
250 VDC Heavy Duty Power Alarm with
Power Alarm Series Information
The Power Alarm siren is a heavy duty, industrial audible alarm designed to operate under adverse industrial conditions such as shock, vibration, or transient voltage surges. The models 1000 and 1100 Power Alarms feature a choice of field selectable tones plus remote control selection of 4 tones with priority.
Weatherproof construction Low power consumption Choice of 8 sounds Battery back‑up option Remote control with priority NEMA 4X/3R
Specifications
Specifications
Manufacturer Part Number
1100-250
Manufacturer
Tomar Electronics
Product Series
Power Alarm
Family Series
Tomar Electronics Audible Signaling Devices, Power Alarm Series
Description
250 VDC Heavy Duty Power Alarm with Programmable Multi-Sound Signal NEMA 4
Nominal Voltage
240 VAC
Number of Tones
8
Current Rating
0.25 A
Operating Temperature
-67-185 °F
Explosion Proof
No
Hazardous Location
No
Net Weight
1.4 lbs
Gross Weight
1.4 lbs
1100-250
Tomar Electronics Audible Signaling Devices, Power Alarm Series