11000067
Werma Audible Signaling Devices, 110 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11000067

Werma Audible Signaling Devices, 110 Series

11000067

Werma Audible Signaling Devices, 110 Series
SOUNDER, 8-TONE, 115VAC, 100dB,
MFG Item Number
11000067
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 110 Series
Item #
11000067
SOUNDER, 8-TONE, 115VAC, 100dB,

110 Series Information

  • High Protection Rating IP65
  • 8 Different Tones Selectable
  • Adjustable Sound Output

Specifications

Specifications
Manufacturer Part Number 11000067
Manufacturer Werma
Product Series 110
Family Series Werma Audible Signaling Devices, 110 Series
Description SOUNDER, 8-TONE, 115VAC, 100dB, IP65, 22.5mm MOUNTING, 70mm DIA x 71.6mm D
Nominal Voltage 120 VAC
Number of Tones 8
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0.214 lbs
Gross Weight 0.214 lbs