110054.00
Leeson Motors, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110054.00

Leeson Motors, General Purpose Series

110054.00

Leeson Motors, General Purpose Series
Motor, 1HP, /V, 1725RPM DP General
MFG Item Number
110054.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, General Purpose Series
Item #
110054.00
Motor, 1HP, /V, 1725RPM DP General

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Manufacturer Part Number 110054.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Description Motor, 1HP, /V, 1725RPM DP General Purpose or Fan Duty
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56H
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Resilient Base
Current Rating 6.4 A
Service Factor 1
Composition Steel
Bearing Type Ball
Overload Protection Automatic
Length 11.81 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs
Alternatives
S117
S117
Marathon Electric Motors, NH-H-H1 Series