11008
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11008

ASI-Automation Systems Interconnect DIN Rail Interface Modules

11008

ASI-Automation Systems Interconnect DIN Rail Interface Modules
50 Pin Male D-Sub Breakout Board,
MFG Item Number
11008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
11008
50 Pin Male D-Sub Breakout Board,

Series Information

Specifications

Specifications
Manufacturer Part Number 11008
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 50 Pin Male D-Sub Breakout Board, Cable To Wire Transition, 26 To 12 AWG, DIN Rail Mounted
Voltage 125 VAC
D-sub Standard
Number of Pins 50
Input Type Male
Output Type Terminal Block
Max Output Current 2.5 A
Marker Tags No
Wire Size Range 26-12 AWG
Net Weight 0.53 lbs
Gross Weight 0.715 lbs