Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 11009 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect DIN Rail Interface Modules |
| Description | 50 Pin Female D-Sub Breakout Board, Cable To Wire Transition, 26 To 12 AWG, DIN Rail Mounted |
| Voltage | 125 VAC |
| D-sub | Standard |
| Number of Pins | 50 |
| Input Type | Female |
| Output Type | Terminal Block |
| Max Output Current | 2.5 A |
| Marker Tags | No |
| Wire Size Range | 26-12 AWG |
| Net Weight | 0.53 lbs |
| Gross Weight | 0.71 lbs |