1101-R0-1R-0-1
Gefran Process Controllers, 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1101-R0-1R-0-1

Gefran Process Controllers, 1000 Series

1101-R0-1R-0-1

Gefran Process Controllers, 1000 Series
1101-R0-1R-0-1 Temperature Control
Item Number
1101-R0-1R-0-1
MFG Item Number
F000025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1000 Series
Item #
1101-R0-1R-0-1
1101-R0-1R-0-1 Temperature Control

1000 Series Information

  • Inputs for Thermocouples and Resistance Thermometers Completely Configurable from the Faceplate
  • Self‑Tuning/Auto‑Tuning, Soft‑Start, Bumpless Man/Auto Transfer
  • Alarm for Open Circuit Load or Short Circuit Probe
  • PD Alarm Output Configurable for Cooling
  • Between 1 and 3 Configurable Alarms
  • Offset Function on the Input Signal
  • Serial Line: Optoisolated 4‑Wires
  • Relay, mA, or Logic Main Output
  • Auxiliary Input for C.T.
Microprocessor controller, 48x96 (1/8 DIN) format for model 1000 and 96x96 (1/4 DIN) format for models 1001 and 1101 manufactured using SMT. The 1000 family of controllers provide a complete operator interface, with a Lexan membrane faceplate to give IP54 frontal protection that has 3 keys, two green LED displays with 3 (1000) or 4 (1001 and 1101) digits, and red LED indicators for the 3 alarm relay outputs and a green LED for the main control output.

The main input for the control variable is universal and provides the possibility of connecting different types of signal:
  • Thermocouples of types J, K, N, S, R, T
  • Resistance thermometer Pt100 (3‑wire)
  • Linear inputs: 0‑50mV, 10‑50mV keyboard definable 2‑10V, 0‑10V, 0‑20mA, 4‑20mA with an external shunt.

Videos

Specifications

Specifications
Manufacturer Part Number F000025
Manufacturer Gefran
Product Series 1000
Family Series Gefran Process Controllers, 1000 Series
Description 1101-R0-1R-0-1 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Millivolts DC, RTD, Thermocouple
Output Type NPN Transistor, Relay
Number of Outputs 2
Display Type LED
Case Size 1/4 DIN
Thermocouple Class J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs