Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Three Phase TENV Series
110143.00
Leeson Motors, Three Phase TENV Series
Motor, 0.5HP, 208-230/460V, 3450RPM
MFG Item Number
110143.00
This item cannot be canceled or returned
Description
Motors, Three Phase TENV Series
Motor, 0.5HP, 208-230/460V, 3450RPM
Three Phase TENV Series Information
- Three Phase Motors Totally Enclosed
- Standard, EPAct and Premium Efficient Ratings
- Torques Exceed NEMA Performance Standards
Specifications
Specifications
| Manufacturer Part Number |
110143.00 |
| Manufacturer |
Leeson |
| Product Series |
Three Phase TENV |
| Family Series |
Leeson Motors, Three Phase TENV Series |
| Description |
Motor, 0.5HP, 208-230/460V, 3450RPM TENV General Purpose |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
56 |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
1.5 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
10.38 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
110143.00
Leeson Motors, Three Phase TENV Series