11015

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11015

Eaton's Bussmann series Fuses

11015

Eaton's Bussmann series Fuses
FUSE LINK,FIT-ALL,TYPE 200,15A,RB,23
MFG Item Number
11015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
11015
FUSE LINK,FIT-ALL,TYPE 200,15A,RB,23

Series Information

Specifications

Specifications
Manufacturer Part Number 11015
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Fit-All fuse link, 15A, 200
Fuse Type Semiconductor
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs