Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110158-0010

Dynapar Encoders

110158-0010

Dynapar Encoders
10FT CABLE ASSEMBLY W/MATING FOR 10,
MFG Item Number
110158-0010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
110158-0010
10FT CABLE ASSEMBLY W/MATING FOR 10,

Series Information

Specifications

Specifications
Manufacturer Part Number 110158-0010
Manufacturer Dynapar
Family Series Dynapar Encoders
Description 10FT CABLE ASSEMBLY W/MATING FOR 10, 12 BIT A25ABS. ENCODER, 19 PIN SIDE- MOUNT CONNECTOR
Length 10 '
Termination Wire Leads
Connection Type 19 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs