Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
11016TPJ
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11016TPJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x1 PHSMS SPANNER SS |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Spanner |
| Size |
10 x 1 |
| Screw Head Type |
Pan Head |
| Color |
Silver |
| Material |
Stainless Steel |
| Comments |
Tamperproof |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11016TPJ
Cully-Minerallac Fasteners