Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11016XPJ Cully-Minerallac Fasteners, 10x1 BHSMS STAR PIN SS
11016XPJ Cully-Minerallac Fasteners, 10x1 BHSMS STAR PIN SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11016XPJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x1 BHSMS STAR PIN SS |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Star Pin |
| Size |
10 x 1 |
| Screw Head Type |
Pan Head |
| Color |
Silver |
| Material |
Stainless Steel |
| Comments |
Tamperproof |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11016XPJ
Cully-Minerallac Fasteners