Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
110286.00
3HP..3450RPM.56.DP./230V.1PH.60HZ.CO
MFG Item Number
110286.00
This item cannot be canceled or returned
Description
3HP..3450RPM.56.DP./230V.1PH.60HZ.CO
Specifications
Specifications
| Manufacturer Part Number |
110286.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
3HP..3450RPM.56.DP./230V.1PH.60HZ.CO NT.AUTOMATIC.40C.1.15SF.C FACE.JET PUMP.U6K34DC2G |
| Horsepower |
3 hp |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Net Weight |
54 lbs |
| Gross Weight |
54 lbs |