Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110286

Leeson Motors

110286

Leeson Motors
Motor
MFG Item Number
110286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
110286
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 110286
Manufacturer Leeson
Family Series Leeson Motors
Description Motor
Horsepower 3 hp
Speed 3,450 RPM
RPM 3,450 RPM
Frequency 60 Hz
NEMA Frame 56
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Net Weight 54 lbs
Gross Weight 54 lbs
Alternatives
JL1323A
JL1323A
Baldor-ABB Motors Motors