1102S
Marathon Special Products Terminal Blocks, 1100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1102S Marathon Special Products Terminal Blocks, 1100 Series, Heavy Duty Terminal Blocks

MFG Item Number
1102S

1102S Marathon Special Products Terminal Blocks, 1100 Series, Heavy Duty Terminal Blocks

MFG Item Number
1102S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 1100 Series
Item #
1102S
Heavy Duty Terminal Blocks

1100 Series Information

  • 65 Amps
  • 600 Volts AC/DC
  • #6‑18 AWG CU, #6‑12 AWG UL

Specifications

Specifications
Manufacturer Part Number 1102S
Manufacturer Marathon Special Products
Product Series 1100
Family Series Marathon Special Products Terminal Blocks, 1100 Series
Description Heavy Duty Terminal Blocks
Number of Poles 2
Connection Type Spring Clamp
UL Voltage 600 VAC
Wire Size Range 18-6 AWG
Current Rating 65 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.218 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Comments Deadfront Type
Net Weight 0 lbs
Gross Weight 0 lbs