Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11030 Eaton's Bussmann series Fuses, FUSE LINK,FIT-ALL,TYPE 200,30A,RB,23
11030 Eaton's Bussmann series Fuses, FUSE LINK,FIT-ALL,TYPE 200,30A,RB,23
This item cannot be canceled or returned
Description
FUSE LINK,FIT-ALL,TYPE 200,30A,RB,23
Specifications
Specifications
| Manufacturer Part Number |
11030 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Cooper Power series Fit-All fuse link, 30A, 200 |
| Fuse Type |
Semiconductor |
| Current Rating |
30 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11030
Eaton's Bussmann series Fuses