Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
General Purpose Series Information
| Manufacturer Part Number | 110352.00 |
|---|---|
| Manufacturer | Leeson |
| Product Series | General Purpose |
| Family Series | Leeson Motors, General Purpose Series |
| Description | Motor, 2HP, 115/208-230V, 3450RPM TEFC General Purpose |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| NEMA Frame | 56H |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 10 A |
| Service Factor | 1 |
| Motor Type | Capacitor Start |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 13.31 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |