Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, General Purpose Series
110387.00
Leeson Motors, General Purpose Series
Motor, 1.5HP, 115/208-230V, 3450RPM
MFG Item Number
110387.00
This item cannot be canceled or returned
Description
Motors, General Purpose Series
Motor, 1.5HP, 115/208-230V, 3450RPM
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
110387.00 |
| Manufacturer |
Leeson |
| Product Series |
General Purpose |
| Family Series |
Leeson Motors, General Purpose Series |
| Description |
Motor, 1.5HP, 115/208-230V, 3450RPM DP General Purpose |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
1 |
| NEMA Frame |
56C |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Mounting |
C-Face Less Base |
| Current Rating |
8.2 A |
| Service Factor |
1.15 |
| Motor Type |
Capacitor Start |
| Composition |
Steel |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Length |
10.84 " |
| Approvals |
CSA, UL |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |
110387.00
Leeson Motors, General Purpose Series