11049
MARS Capacitors, Series 110 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11049 MARS Capacitors, Series 110 Series, Capacitor, 145-175uF, 220/250VAC,
MFG Item Number
11049

11049 MARS Capacitors, Series 110 Series, Capacitor, 145-175uF, 220/250VAC,

MFG Item Number
11049
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series 110 Series
Item #
11049
Capacitor, 145-175uF, 220/250VAC,

Series 110 Series Information

Mars offers various products that can be used in many different applications. The products Mars offers list as:
  • Motors
  • Components
  • Service & Installation
The products offered such as electrolytic capacitors have a new and improved terminal construction capable of withstanding increased heat. Mars also offers many different types of components. Other products offered by Mars are Fuses, Wiring products and many more.



Specifications

Specifications
Manufacturer Part Number 11049
Manufacturer MARS
Product Series Series 110
Family Series MARS Capacitors, Series 110 Series
Description Capacitor, 145-175uF, 220/250VAC, Can, Motor Start
Capacitance 145-175 µF
Composition Electrolytic
AC Voltage 220 VAC, 250 VAC
Lead Type Quick Connect
Net Weight 0.35 lbs
Gross Weight 0.38 lbs
Alternatives
11949
11949
JARD by MARS Capacitors