Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Agricultural Duty Series
110493.00
Leeson Motors, Agricultural Duty Series
Motor, 0.75HP, 1725RPM, TEFC, Farm
MFG Item Number
110493.00
This item cannot be canceled or returned
Description
Motors, Agricultural Duty Series
Motor, 0.75HP, 1725RPM, TEFC, Farm
Agricultural Duty Series Information
- Gasketed capacitor cases and conduit box covers
- Meets or exceeds NEMA service factors
- Single phase and three phase designs
- Double sealed bearings
- Condensate drains on general purpose Ag motors
- Low temperature manual overload protected
- High and extra high starting torque ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
110493.00 |
| Manufacturer |
Leeson |
| Product Series |
Agricultural Duty |
| Family Series |
Leeson Motors, Agricultural Duty Series |
| Description |
Motor, 0.75HP, 1725RPM, TEFC, Farm Duty |
| Type |
Agricultural Duty |
| Horsepower |
3/4 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
56C |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Less Base |
| Service Factor |
1.15 |
| Composition |
Steel |
| Length |
11.31 " |
| Approvals |
CSA, UL |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |
110493.00
Leeson Motors, Agricultural Duty Series