Decorator Receptacles Series Information
| Manufacturer Part Number | 1107-9V |
|---|---|
| Manufacturer | Eaton |
| Product Series | Decorator Receptacles |
| Family Series | Eaton Plugs & Receptacles, Decorator Receptacles Series |
| Description | Eaton residential grade duplex receptacle, 14-10 AWG, 15A,Decorator, Commercial, Residential, Flush, 125V, Side and push, Ivory, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack, Auto grounding |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Ivory |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Auto-Grounding |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |