B-302 Polyester Series Information
| Manufacturer Part Number | 110744 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | LEAN Words of Wisdom GOOD MANAGEMENT IS ABOUT GETTTING PEOPLE TO ORDINARY THINGS… Labels, 3.5 H x 5 W x 0.006 D, Blue on White |
| Material Type | Polyester |
| Finish | Gloss |
| Text Color | Blue |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 3.5 " |
| Label Width | 5 " |
| Language | English |
| Legend | Lean Words Of Wisdom Good Management Is About Gettting People To Ordinary Things Extraordinarily |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0059 lbs |