Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110747 Brady Signs & Signage, B302-3.5X5-WG-O, BLK/BLU/WHT 10/PK

MFG Item Number
110747

110747 Brady Signs & Signage, B302-3.5X5-WG-O, BLK/BLU/WHT 10/PK

MFG Item Number
110747
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
110747
B302-3.5X5-WG-O, BLK/BLU/WHT 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 110747
Manufacturer Brady
Family Series Brady Signs & Signage
Description REMEMBER JUST BECAUSE IT DOESN'T FIT YOUR PARADIGM, DOESN'T MEAN IT WON'T WORK Labels, 3.5 H x 5 W x 0.006 D, Black/Blue on White
Background Color White
Legend Remember Just Because It Does Not Fit Your Paradigm Does Not Mean It Will Not Work!
Material Polyester
Material Description Self-Sticking
Language English
Height 5 "
Width 3.5 "
Net Weight 0 lbs
Gross Weight 0.0059 lbs