Series Information
| Manufacturer Part Number | 110749 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | ORIGINS OF LEAN THINKING THE LONGER AN ARTICLE IS IN THE PROCESS OF MANUFACTURE AND THE… Labels, 3.5 H x 5 W x 0.006 D, Black on Yellow |
| Background Color | Yellow |
| Legend | Origins Of Lean Thinking The Longer An Article Is In The Process Of Manufacture And The More It Is |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 5 " |
| Width | 3.5 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0059 lbs |