1107A-BOX
Eaton Plugs & Receptacles, Decorator Receptacles Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1107A-BOX Eaton Plugs & Receptacles, Decorator Receptacles Series, Recp Deco Duplex 15A 125V 2P3W AL

MFG Item Number
1107A-BOX

1107A-BOX Eaton Plugs & Receptacles, Decorator Receptacles Series, Recp Deco Duplex 15A 125V 2P3W AL

MFG Item Number
1107A-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Decorator Receptacles Series
Item #
1107A-BOX
Recp Deco Duplex 15A 125V 2P3W AL

Decorator Receptacles Series Information


Specifications

Specifications
Manufacturer Part Number 1107A-BOX
Manufacturer Eaton
Product Series Decorator Receptacles
Family Series Eaton Plugs & Receptacles, Decorator Receptacles Series
Description Eaton residential grade duplex receptacle, 14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Almond
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs