Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1107W-10-L Eaton Plugs & Receptacles, Recp Deco Dplx 15A 125V 2P3W WH 10 pack
MFG Item Number
1107W-10-L
1107W-10-L Eaton Plugs & Receptacles, Recp Deco Dplx 15A 125V 2P3W WH 10 pack
MFG Item Number
1107W-10-L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp Deco Dplx 15A 125V 2P3W WH 10 pack
Specifications
Specifications
| Manufacturer Part Number |
1107W-10-L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton residential grade duplex receptacle, 10-pack,, 14-10 AWG, 15A, Flush, 125V, White, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Screw, Thermoplastic |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1107W-10-L
Eaton Plugs & Receptacles