Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1109254-30 Heidenhain Encoders, ENCODER
MFG Item Number
1109254-30
1109254-30 Heidenhain Encoders, ENCODER
MFG Item Number
1109254-30
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1109254-30 |
| Manufacturer |
Heidenhain |
| Family Series |
Heidenhain Encoders |
| Description |
ENCODER |
| Single Turn Resolution |
13 |
| Multi Turn Resolution |
13 |
| Input Power |
3.6-14 VDC |
| Protocol |
Binary Code |
| Shaft/Bore Size |
6 mm |
| Mounting |
Solid Shaft |
| Operating Temperature |
-10-100 °C |
| Protection Rating |
IP64, IP67 |
| Net Weight |
0.7716 lbs |
| Gross Weight |
0.905 lbs |
1109254-30
Heidenhain Encoders