Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110974 Brady Signs & Signage, B401 14HX10W BLK,RD/WT NJ NO SMOKING

MFG Item Number
110974

110974 Brady Signs & Signage, B401 14HX10W BLK,RD/WT NJ NO SMOKING

MFG Item Number
110974
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
110974
B401 14HX10W BLK,RD/WT NJ NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 110974
Manufacturer Brady
Family Series Brady Signs & Signage
Description NO SMOKING Violators New Jersey Smoke-Free Air Act N.J.S.A. 26 Sign, 14 H x 10 W x 0.06 D, Polystyrene
Background Color White
Header No Smoking
Legend No Smoking Violators Are Subject To Fine. New Jersey Smoke-Free Air Act
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs