Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110975 Brady Signs & Signage, B401 10HX7W BLK,RED/WT NJ NO SMOKING

MFG Item Number
110975

110975 Brady Signs & Signage, B401 10HX7W BLK,RED/WT NJ NO SMOKING

MFG Item Number
110975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
110975
B401 10HX7W BLK,RED/WT NJ NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 110975
Manufacturer Brady
Family Series Brady Signs & Signage
Description NO SMOKING Violators New Jersey Smoke-Free Air Act N.J.S.A. 26 Sign, 10 H x 7 W x 0.06 D, Polystyrene
Background Color White
Header No Smoking
Legend No Smoking Violators Are Subject To Fine. New Jersey Smoke-Free Air Act
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs