1109N
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1109N

PMA (Division of ABB) Fittings, PMAFIX Series

1109N

PMA (Division of ABB) Fittings, PMAFIX Series
THREAD REDUCER PA6 PG11/PG09 GRY
MFG Item Number
1109N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
1109N
THREAD REDUCER PA6 PG11/PG09 GRY

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number 1109N
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description Polyamide NR Reducer, PG - Thread Outside PG 11.0, Thread Inside PG 9.0
Connection Type Male/Female
External Thread PG11
Internal Thread PG9
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs