110HB1/2X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110HB1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series

110HB1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series
Brass Pipe Fitting, Reducing
Item Number
110HB1/2X1/4
MFG Item Number
3100888
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 110H Series
Item #
110HB1/2X1/4
Brass Pipe Fitting, Reducing

110H Series Information

  • Reducing Bushing
  • Female NPT and Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3100888
Manufacturer Ham-Let
Product Series 110H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series
Description Brass Pipe Fitting, Reducing Bushing, Male NPT Thread 1/2in. x Female NPT Thread 1/4in.
Material Brass
Connection Type Male to Female Bushing
Fitting Type Pipe Fitting
Thread Type Male to Female NPT
Thread Size 1/2 ", 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs