110HSS3/4X1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110HSS3/4X1/2OC

Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series

110HSS3/4X1/2OC

Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series
Fitting, Stainless Steel, Reducing
Item Number
110HSS3/4X1/2OC
MFG Item Number
3010887
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 110H Series
Item #
110HSS3/4X1/2OC
Fitting, Stainless Steel, Reducing

110H Series Information

  • Reducing Bushing
  • Female NPT and Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3010887
Manufacturer Ham-Let
Product Series 110H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 110H Series
Description Fitting, Stainless Steel, Reducing Bushing,
Material Stainless Steel 316
Connection Type Male to Female Bushing
Fitting Type Pipe Fitting
Thread Type Male to Female NPT
Thread Size 3/4 ", 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs