111-00290

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-00290

HellermannTyton Cable Ties

111-00290

HellermannTyton Cable Ties
Polyester Coated Stainless Steel
MFG Item Number
111-00290
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-00290
Polyester Coated Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 111-00290
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Polyester Coated Stainless Steel Tie, 14in. Long, 121lb Tensile Strength, SS316, Metal, 100/pkg
Length 14 "
Nominal Length 14 "
Tensile Strength (lb) 121 lbs
Type Stainless Steel
Width 0.18 "
Material Stainless Steel
Color Silver
Net Weight 0 lbs
Gross Weight 0 lbs