111-00468

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-00468 HellermannTyton Cable Ties, UV Resistant Cable Tie, 8in. Long, UL

MFG Item Number
111-00468

111-00468 HellermannTyton Cable Ties, UV Resistant Cable Tie, 8in. Long, UL

MFG Item Number
111-00468
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-00468
UV Resistant Cable Tie, 8in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number 111-00468
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description UV Resistant Cable Tie, 8in. Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 100/pkg
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Red
Net Weight 0 lbs
Gross Weight 0 lbs