111-00659

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-00659 HellermannTyton Cable Ties, High-Temp Cable Tie, 4in. Long, UL

MFG Item Number
111-00659

111-00659 HellermannTyton Cable Ties, High-Temp Cable Tie, 4in. Long, UL

MFG Item Number
111-00659
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-00659
High-Temp Cable Tie, 4in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number 111-00659
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description High-Temp Cable Tie, 4in. Long, UL Rated, 18lb Tensile Strength, ETFE, Blue, 100/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.1 "
Material Ethylene Fluoroethylene
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs