111-00931

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-00931 HellermannTyton Cable Ties, High-Temp Cable Tie, 8in. Long, UL

MFG Item Number
111-00931

111-00931 HellermannTyton Cable Ties, High-Temp Cable Tie, 8in. Long, UL

MFG Item Number
111-00931
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
111-00931
High-Temp Cable Tie, 8in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number 111-00931
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description High-Temp Cable Tie, 8in. Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs