Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 111-01128 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Ties |
| Description | High-Temp Cable Tie, 15.35in. Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 1000/pkg |
| Length | 15.35 " |
| Nominal Length | 15 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Width | 0.19 " |
| Material | Polyamide |
| Color | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |