111-01167

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01167

HellermannTyton Cable Ties

111-01167

HellermannTyton Cable Ties
Metal Content Tie, 15in. Long, 50lb
MFG Item Number
111-01167
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-01167
Metal Content Tie, 15in. Long, 50lb

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01167
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Metal Content Tie, 15in. Long, 50lb Tensile Strength, PA66MP, Red, 100/pkg
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type Metal Content
Width 0.19 "
Material Polypropylene
Color Red
Net Weight 0 lbs
Gross Weight 0 lbs