111-01225

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01225 HellermannTyton Cable Ties, Metal Content Tie, 4in. Long, 18lb

MFG Item Number
111-01225

111-01225 HellermannTyton Cable Ties, Metal Content Tie, 4in. Long, 18lb

MFG Item Number
111-01225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-01225
Metal Content Tie, 4in. Long, 18lb

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01225
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Metal Content Tie, 4in. Long, 18lb Tensile Strength, PA66MP, Blue, 100/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.1 "
Material Polyamide
Color Blue
Net Weight 0.0008 lbs
Gross Weight 0.0008 lbs