111-01235

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01235

HellermannTyton Cable Ties

111-01235

HellermannTyton Cable Ties
High-Temp Cable Tie, 8.7in. 100/pkg
MFG Item Number
111-01235
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
111-01235
High-Temp Cable Tie, 8.7in. 100/pkg

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01235
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description High-Temp Cable Tie, 8.7in. Long, 85lb Tensile Strength, PEEK, Beige, 100/pkg
Length 8.7 "
Nominal Length 9 "
Tensile Strength (lb) 85 lbs
Type General Purpose
Width 0.19 "
Material Thermoplastic Polymer
Color Beige
Net Weight 0.005 lbs
Gross Weight 0.005 lbs