111-01266

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01266 HellermannTyton Cable Ties, Solar Tie, 11.9in. Long, 56lb Tensile

MFG Item Number
111-01266

111-01266 HellermannTyton Cable Ties, Solar Tie, 11.9in. Long, 56lb Tensile

MFG Item Number
111-01266
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Series
Item #
111-01266
Solar Tie, 11.9in. Long, 56lb Tensile

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01266
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Solar Tie, 11.9in. Long, 56lb Tensile Strength, PA11W, Black, 100/pkg
Length 11.9 "
Nominal Length 12 "
Tensile Strength (lb) 56 lbs
Type General Purpose
Width 0.19 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs