111-01302

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01302 HellermannTyton Cable Ties, Stainless Steel Tie, 20.5in. Long,

MFG Item Number
111-01302

111-01302 HellermannTyton Cable Ties, Stainless Steel Tie, 20.5in. Long,

MFG Item Number
111-01302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
111-01302
Stainless Steel Tie, 20.5in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01302
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Stainless Steel Tie, 20.5in. Long, 922lb Tensile Strength, SS316, Metal, 50/pkg
Length 20.5 "
Nominal Length 21 "
Tensile Strength (lb) 922 lbs
Type Stainless Steel
Width 0.63 "
Material Stainless Steel
Color Silver
Net Weight 0 lbs
Gross Weight 0 lbs