111-01515

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01515

HellermannTyton Cable Ties

111-01515

HellermannTyton Cable Ties
Polyester Coated Stainless Steel
MFG Item Number
111-01515
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
111-01515
Polyester Coated Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01515
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Polyester Coated Stainless Steel Tie, 23in. Long, 562lb Tensile Strength, SS316, Metal, 50/pkg
Length 23 "
Nominal Length 23 "
Tensile Strength (lb) 562 lbs
Type Stainless Steel
Width 0.63 "
Material Stainless Steel
Color Silver
Net Weight 0 lbs
Gross Weight 0 lbs