111-01564

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01564 HellermannTyton Cable Ties, Solar Tie, 8in. Long, 45lb Tensile

MFG Item Number
111-01564

111-01564 HellermannTyton Cable Ties, Solar Tie, 8in. Long, 45lb Tensile

MFG Item Number
111-01564
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
111-01564
Solar Tie, 8in. Long, 45lb Tensile

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01564
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Solar Tie, 8in. Long, 45lb Tensile Strength, PA12, Black, 1000/pkg
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 45 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Black
Net Weight 0.004 lbs
Gross Weight 0.004 lbs